Skip Content

TP
FOLDING GUARD

Horizontal and Vertical Storage, 66" x 58" x 29", Unassembled, Silver

  • Item # 9DPT9
  • My Part #
  • Mfr. Model # SAF-T-COMBO
  • Catalog Page # N/A
  • UNSPSC # 24112402
Gas Cylinder Cabinet,58 x 29,12ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,183.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 282.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Horizontal and Vertical
  • Cylinder Capacity 8 Horizontal, 9 Vertical
  • Height 66"
  • Width 58"
  • Depth 29"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 5
  • Assembled/Unassembled Unassembled
  • Color Silver
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved, UL Listed
  • Rated For Flammable Storage Yes
  • Roof Material 12 ga. Steel
  • Construction 8 ga. Wire Mesh Panel and Door, 14 ga. Galvanized Steel Frame
  • Item Gas Cylinder Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.