Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FOLDING GUARD

Starter Bulk Storage Locker, 2 Tier

  • Item # 4UH33
  • Mfr. Model # TSLGALVST-243
  • Catalog Page # N/A
  • UNSPSC # 56101520
Starter Bulk Storage Locker,2 Tier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Starter Bulk Storage Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Unassembled
  • Locker Type (1) Wide, (2) Openings
  • Tier 2
  • Number of Shelves 1
  • Number of Adjustable Shelves 0
  • Overall Width 48"
  • Overall Depth 36"
  • Overall Height 90"
  • Material Welded Wire Mesh
  • Gauge 4
  • Finish Galvanized
  • Color Black
  • Locking System Drop-N-Lock 2-Point Locking System with Concealed Drop Rod and Padlock Hasp
  • Includes (1) Double Tier Door, (2) End Run Panels and (1) 18 ga. Galvanized Sheet Metal Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms