Skip Content
DG
FOLDING GUARD

Unassembled Ventilated Starter Bulk Storage Locker 36" W x 36" D x 90"H

  • Item # 4UH31
  • My Part #
  • Mfr. Model # TSLGALVST-133
  • Catalog Page # N/A
  • UNSPSC # 56101520
Starter Bulk Storage Locker,1 Tier close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Starter Bulk Storage Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Unassembled
  • Locker Type (1) Wide, (1) Opening
  • Tier 1
  • Number of Shelves 1
  • Number of Adjustable Shelves 0
  • Overall Width 36"
  • Overall Depth 36"
  • Overall Height 90"
  • Material Welded Wire Mesh
  • Gauge 4
  • Finish Galvanized
  • Color Black
  • Locking System Drop-N-Lock 2-Point Locking System with Concealed Drop Rod and Padlock Hasp
  • Includes A Double-Tier Door and a 18-ga.Galvanized Sheet Metal Shelf.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products