Skip Content

DV
FOLDING GUARD

Additional Shelf,W18,D18

  • Item # 9RY40
  • My Part #
  • Mfr. Model # 1836
  • Catalog Page # N/A
  • UNSPSC # 56101520
Additional Shelf,W18,D18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locker Accessories

Technical Specs

  • Item Additional Shelf
  • Tier Single
  • Overall Width 18"
  • Overall Depth 18"
  • Overall Height 36"
  • Width 18"
  • Depth 18"
  • Dimensions 80 18 36"
  • Color Gray
  • Sub-Category Locker Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None