Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FOLDING GUARD

3 Sided Room Kit

  • Item # 7A598
  • My Part #
  • Mfr. Model # 7A598
  • Catalog Page # 1313
  • UNSPSC # 56111513
3 Sided Room Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,764.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 599.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Predesigned Welded Wire Room Kits
Standard-size room kits include all components needed to put together a predesigned room. Include 4-ft. wide x 8-ft. high sliding door with cylinder lock and keys on the width side.
Welded Wire Partitions Room Kits
Offer fast, hassle-free installation and create a secured clear view of stored items. Innovative hook design easily slips into place and locks securely into the inside pre-punched post. Enclosures can be rearranged or expanded easily. Black electrostatic polyurethane panels are 8-ga. wire welded into a square 2" x 2" pattern with bends in specific areas. Panels fasten into 16-ga. 2-1/2" steel posts using hook fasteners and drive pins. Black electrostatic polyurethane posts are slotted for quick installation of panels (no need to predrill post) and include welded footplates and anchor bolts. All doors are black electrostatic polyurethane and include a cylinder lock with 2 keys and hardware.
Welded Wire Partition/Fencing Systems and Predesigned Room Kits
• Hinged door is available with a 3-ft. clear-wdith opening and a 94" clear height Sliding doors are available with a 4-, 6-, or 8-ft. clear-width opening and 96" clear height Galvanized finish
Provide security with an unobstructed view of operation and/or contents. Modular design enables fast installation and easy relocation; more economical than woven wire. Panels trim easily with common wire cutting tools. Panels are 8-ga. (0.162") galvanized wire welded into a 1-1/2" x 3" grid. 1-1/2" bends on the top and bottom add rigidity and provide a mounting point to bolt horizontally stacked panels together (hardware included). Slide door track extends to prior panel post for increased strength. All doors include a cylinder lock with 2 keys. Heavy-duty 14-ga. 2" x 2" posts are welded to 6" x 2" x 1/4" predrilled mounting plate. Posts are predrilled for panel attachment (capping channel and hardware included).

View More

Technical Specs

  • Item Wire Partition Kit
  • Type Predesigned 3 Sided
  • Room Size Height (Ft.) 8
  • Room Size Width (Ft.) 16
  • Room Size Depth (Ft.) 16
  • Door Size (Ft.) 4 ft. W x 8 ft. H
  • Includes Cylinder lock and keys, installation instructions and door hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.