Skip Content

NC
FOAMGLAS

2" Thick, Rigid Closed Cell Glass Pipe Insulation, 2 ft. Insulation Length

  • Item # 19NG55
  • My Part #
  • Mfr. Model # 556561
  • Catalog Page # N/A
  • UNSPSC # 30141505
2" Thick, Rigid Closed Cell Glass Pipe Insulation, 2 ft. Insulation Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Material has a homogeneous, closed-cell glass structure that is noncombustible and resists most common chemicals and corrosive environments. Insulation is moisture resistant, does not promote metal corrosion, and helps keep water from reaching equipment and piping. Also resistant to small insects and animals, mold, and microbes. Suitable for use in chemical and hydrocarbon processing systems, cryogenic systems, hot oil and hot asphalt storage tanks, heat transfer fluid systems, and above ground/below grade steam and chilled water piping.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material Closed Cell Glass
  • Type - Pipe Insulation Rigid
  • Wall Thickness - Insulation 2"
  • Insulation Length 2 ft.
  • Fits Pipe Size - Pipe Insulation 2"
  • Insulation Nominal I.D. 2-3/8"
  • Insulation Temp. Range -450 Degrees to 900 Degrees F
  • Insulation Approx. R Value 6.90
  • Insulation Approx. K Value 0.29
  • Pipe Insulation Item Pipe Insulation
  • Color Black
  • Standards ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.