Skip Content

NC
FLUKE

Vibration Tester,LCD,0 to 80g Peak,AA

  • Item # 53YP69
  • My Part #
  • Mfr. Model # FLUKE-810/+TRNG
  • Catalog Page # N/A
  • UNSPSC # 41114624
Vibration Tester,LCD,0 to 80g Peak,AA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,240.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vibration Tester
  • Acceleration Range 0 to 80g Peak
  • Frequency Range (Hz) 2 to 7000
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Temp. Range (C) -30 Degrees to 600 Degrees
  • Bearing/Gear Check No
  • Shock Pulse Measurement 0 to 100 dBsv
  • Accuracy +/-1%
  • Data Hold Yes
  • Display LCD
  • Interface SD Card
  • Auto Power Off No
  • Special Features The Fluke 64 Max IR Thermometer Has The Precision You Need to Do Your Job Accurately and is Within Your Budget, Designed and Tested to Survive A 3 Meter Drop, You Can Count On This Lightweight, Compact Infrared Thermometer to Work When You Need It to Work Even In The Harshest Environment
  • Battery Type AA
  • Calibration Certificate No
  • Includes IR Thermometer Printed instruction sheet Carabineer
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.