Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Hard Carrying Case, 12x8-1/2x16, Black/Ylw

  • Item# 5PR88
  • Mfr. Model# Fluke-C550
  • Catalog Page# 693
  • UNSPSC# 41113630
Hard Carrying Case,12x8-1/2x16,Black/Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $115.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hard Carrying Case
  • Material Cloth
  • Overall Height 12"
  • Overall Width 8-1/2"
  • Overall Depth 16"
  • Color Black/Yellow
  • For Use With All Instruments
  • Features Several Inside Pockets, Several Outside Pockets, Zippered Main Compartment
  • Weather-Resistant Zipper Yes
  • Wrist Strap Yes
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Long lasting I received this very tool bag over ten years ago, at a company picnic. I love it and would definitely have bought it myself! Through all sorts of work conditions, it's still in amazing shape! The only probelm, after ten years, is that the netted pouches on the ends, inside and out, have ripped. That's to be expected after you pile hand tools in it for a decade. The material, the rest of the bag is made of, is seemingly bulletproof! I have had this thing stuffed to the gills for years. The steel reinforced bars that run along the zipper have held up really well, considering it has been overfilled most of its life. They're barely bent. That said, my only real complaint, is that its REALLY dirty haha. I came here looking for cleaning instructions and couldn't believe nobody has ever written a review for this! October 13, 2012
Rated 5 out of 5 by Long lasting I received this very tool bag over ten years ago, at a company picnic. I love it and would definitely have bought it myself! Through all sorts of work conditions, it's still in amazing shape! The only probelm, after ten years, is that the netted pouches on the ends, inside and out, have ripped. That's to be expected after you pile hand tools in it for a decade. The material, the rest of the bag is made of, is seemingly bulletproof! I have had this thing stuffed to the gills for years. The steel reinforced bars that run along the zipper have held up really well, considering it has been overfilled most of its life. They're barely bent. That said, my only real complaint, is that its REALLY dirty haha. I came here looking for cleaning instructions and couldn't believe nobody has ever written a review for this! October 13, 2012
  • 2016-08-28 T04:33:45.420-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5PR88, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.