TP
FLUKE

Thermometer Calibrator, 24VDC, 15" H

  • Item # 54DD53
  • My Part #
  • Mfr. Model # 6109A-P-156
  • Catalog Page # N/A
  • UNSPSC # 41113646
Thermometer Calibrator, 24VDC, 15" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,920.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2018.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item Thermometer Calibrator
  • Temp. Range 35 Degrees to 250 Degrees C
  • Temp. Accuracy +/-0.1 Degrees C
  • Temp. Stability +/-0.015 Degrees C
  • Well Depth 6-7/64"
  • Removable Inserts No
  • Power Required 115VAC ( +/-10%), 50/60 Hz
  • Height 15"
  • Width 9-1/2"
  • Depth 15-45/64"
  • Thermocouple Type mV, E
  • RTD Type PT-100, JIS
  • Loop Supply Voltage 24VDC
  • Max. Loop Current 4 to 20mA
  • Display LCD
  • Thermocouple Temperature Range -25 Degrees to 250 Degrees C
  • RTD Temperature Range -25 Degrees to 140 Degrees C
  • Agency Compliance EN 61010-1 (2010), Category II, Degree 2, IEC 61326-1, Basic, RoHS, SCPI
  • Interface RS-232
  • Calibration Certificate NVLAP accredited
  • Includes Mains Power Cord, USB Cable, Probe Access Cover, Transport Tank Cover, Printed Safety Information, Product CD, Report of Calibration with Label, Clamp-On Ferrite (-P Models), Din Connector (-P Models), Test Lead Kit, P Models, Proc Electricity
  • Accuracy +/-0.01 Degrees C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.