Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FLUKE

TIS Infrared Camera, -4 to 212F

  • Item # 6FCT8
  • Mfr. Model # FLK-TIS 9HZ
  • Catalog Page # N/A
  • UNSPSC # 41115321
TIS Infrared Camera,-4 to 212F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 212 Degrees
  • Temp. Range (C) -20 Degrees to 100 Degrees
  • Thermal Resolution 14,400 Pixels
  • IR Detector Resolution 120 x 120 Pixels
  • Thermal Sensitivity 100 mK
  • Temp. Accuracy +/-5% or +/-5 Degrees C
  • Display 3.7" Backlit Landscape LCD
  • Field of View 17 Degrees Horizontal x 17 Degrees Vertical
  • Removable Memory Card SD
  • File Formats .is2
  • Drop Tested 2m
  • Spectral Response 7.5 to 14um
  • Focus Range 6" to Infinity
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes AC Adapter/Battery Charger, SD Memory Card, USB Memory Card Reader, SmartView(R) Software, Hard Carrying Case, Soft Transport Bag, Hand Strap, Training DVD, and Instructions
  • Temp. Accuracy (C) +/-5 Degrees or +/-5%
  • Manufacturers Warranty Length 2 yr.
  • Display Type Backlit Landscape LCD
  • Display Size 3.7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.