Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

TIR32 Infrared Camera, -4 to 302F

  • Item# 4JNW5
  • Mfr. Model# Fluke-TiR32 60HZ
  • Catalog Page# 770
  • UNSPSC# 46171615
TIR32 Infrared Camera,-4 to 302F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,600.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Building Diagnostic Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 302 Degrees
  • Temp. Range (C) -20 Degrees to 150 Degrees
  • Thermal Resolution 76,800 Pixels
  • IR Detector Resolution 320 x 240 Pixels
  • Thermal Sensitivity 40 mK
  • Temp. Accuracy +/-3.6 F or +/-2% Whichever is Greater
  • Alarm Yes
  • Visual Light Resolution 2 MP
  • Display 3.6" High Contrast Landscape LCD
  • Field of View 11.5 Degrees Horizontal x 8.7 Degrees Vertical
  • Removable Memory Card SD
  • File Formats Radiometric is2, Non-radiometric bmp or jpg
  • Multiple Lens Option Yes
  • Drop Tested 2m (6-1/2 ft.)
  • Spectral Response 7.5 to 14um
  • Focus Range 0.15m to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 60 Hz
  • Includes 20 mm Infrared Lens, AC Power Supply/Battery Pack Charger with outlet Adapters, (2) Lithium Ion Smart Battery Packs, SD Memory Card, Card Reader, SmartView(R) Software, Hard Carrying Case, Soft Transport Bag, Hand Strap, Interactive Training DVD and Printed
  • Temp. Accuracy (F) +/-3.6 Degrees or +/-2% Whichever is Greater
  • Manufacturers Warranty Length 2 yr.
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Display Type High Contrast Landscape LCD
  • Display Size 3.6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Very durable 302 degrees doesn't quite tell all there is to tell while using May 23, 2012
  • 2016-08-28 T04:37:27.292-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4JNW5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.