Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
FLUKE

Infrared Camera, 3.5in. LCD, 150 mk, 2 MP

  • Item # 31FM98
  • Mfr. Model # FLK-TI90 9HZ
  • Catalog Page # N/A
  • UNSPSC # 41115321
Infrared Camera,3.5in. LCD,150 mk,2 MP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,667.00 / each
Get This Price

$1500.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rugged, lightweight Fluke Ti90 Infrared Camera features quality images and a large 3.5 inch LCD (32% larger than competitive models with a standard 3.0 inch screen). Gain storage capacity with the removable SD memory card. And instantly share images and data with remote team members. Part of the Fluke Connect® suite of wireless tools, the Ti90 works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Thermal Resolution 4800 Pixels
  • IR Detector Resolution 80 x 60 Pixels
  • Thermal Sensitivity 150 mK
  • Picture In Picture No
  • Laser Sighting No
  • Temp. Accuracy +/-2 Degrees C or +/-2 %, Whichever is Greater
  • Focus Method Manual
  • Alarm No
  • Visual Light Resolution 2 MP
  • Display 3.5" LCD
  • Field of View 26 Degrees Horizontal x 26 Degrees Vertical
  • Image Notation No
  • Removable Memory Card Yes
  • File Formats JPEG, BMP, IS2
  • Thermal and Visible Light Blending Yes
  • Articulating Lens No
  • Special Features Automatic Level and Span, (3) Color Palettes, Fluke Connect Compatible Via Fluke WiFi SD Card, SmartView Software At No Extra Cost, IP54
  • Multiple Lens Option No
  • Drop Tested 2m
  • Spectral Response 9 to 15um
  • Focus Range 2 ft. to Infinity
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range -20 Degrees to 50 Degrees C
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes Lithium-Ion Smart Battery, 4GB SD Card, USB Cable, Soft Carry Case with Shoulder Strap, AC Power Supply with Main Adapters, Registration Card, Factory Calibration Certificate, Quick Start Guide
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.