Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


TI100 Infrared Camera, -4 to +482F

  • Item# 13T379
  • Mfr. Model# FLK-TI100 9HZ
  • Catalog Page# N/A
  • UNSPSC# 41115321
TI100 Infrared Camera,-4 to +482F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,688.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.

Click here for rebate form and additional information.

This infrared camera can help you quickly find thermal anomalies in industrial and commercial applications, and more. Its rugged, lightweight, point-and-shoot design is fit for a comfortable, one-handed operation. You can easily navigate the menu screen on the large 3.5 inch LCD and buttons with gloves on. Then use the Fluke Connect app to share images and data with remote team members. Part of the Fluke Connect® suite of wireless tools, the Ti100 works directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Temp. Range (C) -20 Degrees to 250 Degrees
  • Thermal Resolution 19,200 Pixels
  • IR Detector Resolution 160 x 120 Pixels
  • Thermal Sensitivity 100 mK
  • Laser Sighting Yes
  • Temp. Accuracy +/- 2 Degrees C or 2 % (at 25 Degrees C Nominal, Whichever Is Greater)
  • Visual Light Resolution 2 MP, Industrial Grade
  • Display 3.5" (Diagonal) Color 640 x 480 LCD
  • Field of View 22.5 Degrees Horizontal x 31 Degrees Vertical
  • Removable Memory Card SD
  • File Formats BMP, JPEG, IS2
  • Special Features Focus Free, Fast Auto/Manual Toggle, Fast Auto Rescale
  • Drop Tested 2m
  • Spectral Response 7.5 to 15um
  • Focus Range 24" to Infinity
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes Smartview Analysis And Reporting Software, 2 GB SD Memory Card, USB Cable For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 1 Lithium-ion Removable And Rechargeable Smart Battery, AC Charger/Power Supply With Mains Adapters, Printed Users Manuals (5 Languages), Cd Users Manuals (18 Languages)
  • Temp. Accuracy (C) +/- 2 Degrees or 2% (at 25 Degrees C Nominal, Whichever Is Greater)
  • Manufacturers Warranty Length 2 yr.
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Display Type Color LCD
  • Display Resolution 640 x 480 Pixels
  • Display Size 3.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Montreal Home Inspection services Inc Ti100 review I have found this camera to be a defining instrument in my building inspections.This camera saves me time defining any area of concern. From structural defects to moisture intrusion, I cut down my inspection time by 80%.I can pinpoint areas of concern and apply further analyses to any area of a home or building with sweeping vistas as the camera details energy emitted from surfaces.once I find an area of concern a combination of instruments and equipment are used to start a working hypothesis on condition.A: Condensation in HVAC ducting, the plenum, duct work and even measuring temperature at registers.B: Looking for energy leaks in wall and flooring assemblies, at penetrations or protrusions, C: Windows and doorways means my smoke pencil is barely used.D: Electronic hot spots at the panel are visible at once and if I load the branch wiring I amp drop test readings using my Fluke a3000 clamp meter and wirelessly transmit the reading to the camera to add the readings and images in conjunction using CNX wireless comparability.A marvelous; instrument with great flexibility.The software is a pleasure to use.I saw several one and two start reviews and I say bunk!. You have to take your time to understand the software. Once you understand what you can create it a joy. From complex reports too simplified assessments and everything in-between.A great asset in my home and building inspection equipment arsenal. I can not wait to upgrade.Robert Young. sole proprietor at Montreal Home Inspection services inc. January 11, 2014
  • 2015-09-08T19:50:03.726-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13T379, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.