Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
FLUKE

TIR29 Infrared Camera, -4 to +302F

  • Item# 12U602
  • Mfr. Model# FLK-TIR29 60HZ
  • Catalog Page# N/A
  • UNSPSC# 41115321
TIR29 Infrared Camera,-4 to +302F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,700.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Building Diagnostic Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 302 Degrees
  • Temp. Range (C) -20 Degrees to 150 Degrees
  • Thermal Resolution 57,600 Pixels
  • IR Detector Resolution 240 x 240 Pixels
  • Thermal Sensitivity 45 mK
  • Picture In Picture Yes
  • Temp. Accuracy +/- 2 Degrees C or 2% (at 25 Degrees C Nominal, Whichever Is Greater)
  • Alarm Yes
  • Visual Light Resolution 2 MP, Industrial Grade
  • Display 3.7" (Diagonal) color 640X480 LCD
  • Field of View 23 Degrees Horizontal x 17 Degrees Vertical
  • Image Notation On-Camera Voice Annotation
  • Removable Memory Card SD
  • File Formats .BMP, .JPEG, .IS2
  • Thermal and Visible Light Blending IR-Fusion(R) with Auto Blending, PIP, and Color Alarms
  • Special Features Color Alarms, Standard and Ultra Contrasty Palettes
  • Multiple Lens Option Yes
  • Drop Tested 2m
  • Spectral Response 7.5 to15um
  • Focus Range 6" to Infinity with Standard Lens
  • Ambient Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • NIST Certified No
  • Image Frequency 60 Hz
  • Includes Smartview(R) Analysis And Reporting Software, 2 GB Sd Memory Card, Multi-function Card Reader For Downloading Images Into Your Computer, Rugged Hard Carry Case And Portable Soft Carry Case, Hand Strap, For Right Or Left-Handed Use, 2 Lithium-ion Removable A
  • Temp. Accuracy (C) +/- 2 Degrees or 2% (at 25 Degrees C Nominal, Whichever Is Greater)
  • Manufacturers Warranty Length 2 yr.
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Display Type Color LCD
  • Display Resolution 640 x 480 Pixels
  • Display Size 3.7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.