Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Test Leads, 48 In. L, Black/Red

  • Item# 4XL47
  • Mfr. Model# Fluke-TL71
  • Catalog Page# 566
  • UNSPSC# 41111905
Test Leads,48 In. L,Black/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $33.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Leads
  • Length 4 ft.
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Standards UL
  • Manufacturers Warranty Length 1 yr.
  • Features 48" Leads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Test Leads,48 In. L,Black/Red is rated 1.3 out of 5 by 4.
Rated 2 out of 5 by from Proves are failing It's my second set of Fluke TL 71 leads. They worked great for 6 months but now the positive lead is completely failing. Either a loose or bad connection inside the lead. Obviously not what I was expecting from Fluke.
Date published: 2017-03-12
Rated 1 out of 5 by from Feels like quality BUT resistance fluctuates! These silicone leads certainly have a quality feel about them, however I noticed mine started developing resistance and would cause my Fluke 289 to read anything from around 5 to 240 ohms across the leads. By firmly flexing each probe back and forth a few times they are now each around 0.05 ohms. Both the red and black leads have this problem.So clearly there are bad connections inside the probes. Definately NOT what I've come to expect from Fluke and their otherwise outstanding quality and reliability!
Date published: 2017-01-08
Rated 1 out of 5 by from These fail frequently and prematurely I work for a calibration lab and I certify a LOT of hand held meters and you'd be amazed at how many sets of TL71s fail to maintain continuity under mild stresses. And by that I mean a slight tug at the connector end or probe end will often be enough to open the circuit but with no pressure applied, they appear to be okay. The other major failure I'm seeing lately is the banana plug separates from inside the guard and ends up lodged into the meter's input jack(s). Poor build quality. Period. Fluke: please do something about this. Just phase it out and start over.
Date published: 2016-08-30
Rated 1 out of 5 by from Bad quality control I purchased a pair of these from Amazon. The probe is warped. I am returning them. Why is there no quality control?
Date published: 2016-05-12
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4XL47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.