Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Test Leads, 59 In. L, Black/Red, PR

  • Item# 3MU86
  • Mfr. Model# Fluke-TL224
  • Catalog Page# 695
  • UNSPSC# 41111905
Test Leads,59 In. L,Black/Red,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Leads
  • Length 4 ft. 11"
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Plug and Connector Description Standard Diameter Banana Plugs and Right Angle Connector On One End and Straight Connector On The Other
  • Standards UL
  • Manufacturers Warranty Length 1 yr.
  • Features 63" Leads, Straight to Right Angle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 1 out of 5 by Wire breaks internally at straight end - 3 sets I work in an industrial environment and have gone through several pairs of these test leads in a year. Initially, I thought that it was due to wrapping the leads around the multimeter. So with the next set I used, I made sure to hang the leads after use so that there was no bending going on; again, no luck. The same thing happened with the third set despite my best efforts to prevent wire breakage internally.The test leads always break in the same place: right next to the "straight" connection, just after the strain relief. The internal breaking of the wire leads to erratic results and potentially a safety issue.The standard test leads that come with a Fluke 114 or 175 multimeter last much longer than this style of test leads.They warrant these things for a year, but either way, they never come close to lasting that long. These leads only get used two to three times a week on average. October 18, 2015
Rated 4 out of 5 by Great set of leads I have purchased many sets of these leads over the years. I work in the HVAC automation industry and I like the versatility these leads offer. I often use a pair of AC220 aligator clips and use one as a jumper wire or a probe on each end and use it as a jumper where aligator clips won't fit. The only problem I've ever had is the wire will pull from one of the banana plugs over time and lose connection. The actual wire jacket and strain relief stay intact, I guess flexable nature of the wire allow the actual conductor to pull over time and the connection breaks. I usually buy a new set every six months. November 18, 2012
Rated 4 out of 5 by Great set of leads I have purchased many sets of these leads over the years. I work in the HVAC automation industry and I like the versatility these leads offer. I often use a pair of AC220 aligator clips and use one as a jumper wire or a probe on each end and use it as a jumper where aligator clips won't fit. The only problem I've ever had is the wire will pull from one of the banana plugs over time and lose connection. The actual wire jacket and strain relief stay intact, I guess flexable nature of the wire allow the actual conductor to pull over time and the connection breaks. I usually buy a new set every six months. November 18, 2012
  • 2016-07-22 T00:31:20.824-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3MU86, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.