Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Test Leads, Black/Red, CAT III 300V

  • Item# 1ND97
  • Mfr. Model# Fluke-TL40
  • Catalog Page# 695
  • UNSPSC# 41111905
Test Leads,Black/Red,CAT III 300V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Leads
  • Length 4 ft.
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT III 300V
  • Max. Amps 3
  • Max. Voltage 300VAC
  • Standards UL
  • Manufacturers Warranty Length 1 yr.
  • Features Test Leads with Sharp Needle Point Tips Adjustable to Desired Length from 0 to 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 6reviewers.
Rated 4 out of 5 by The retractable lead is very useful in confined places. I have been using the Fluke retractable test leads for over 25 years in repairing consumer electronics. Other leads that have flanges do not allow you to get around components. With the needle point tips you can probe the smallest of SMD components. June 25, 2013
Rated 4 out of 5 by The retractable lead is very useful in confined places. I have been using the Fluke retractable test leads for over 25 years in repairing consumer electronics. Other leads that have flanges do not allow you to get around components. With the needle point tips you can probe the smallest of SMD components. June 25, 2013
Rated 2 out of 5 by Good leads, but quality control isn't there lately I use these leads 90% of the time as a Biomedical Technician. They are great leads but quality control has been bad lately.The last two sets I purchased from Newark wouldn't extend right out of the box. The issue is with the sliding washer concealed under the plastic housing. The last two defective sets have had a gap between the wire insulation and the crimp, allowing the washer to stick and preventing the lead from extending. This can be resolved by filling the gap or shortening the lead. However, at $40 a set, one shouldn't have to.Please fix this Fluke. The solution is stated above. Thanks. April 5, 2013
Rated 2 out of 5 by Good leads, but quality control isn't there lately I use these leads 90% of the time as a Biomedical Technician. They are great leads but quality control has been bad lately.The last two sets I purchased from Newark wouldn't extend right out of the box. The issue is with the sliding washer concealed under the plastic housing. The last two defective sets have had a gap between the wire insulation and the crimp, allowing the washer to stick and preventing the lead from extending. This can be resolved by filling the gap or shortening the lead. However, at $40 a set, one shouldn't have to.Please fix this Fluke. The solution is stated above. Thanks. April 5, 2013
Rated 3 out of 5 by TL40 cables break easily These leads work well and are essential for any engineer testing 0402,0603 size components.However, they will break, usually just a the probe or connector end, giving false readings. this usually happens after 6-9 months of good service, but false readings can "throw you for a loop" in testing and design before you realize where the problem really is.Fortunately, customer service will replace immediately. Just don't loose your purchase information.- good work fluke! (really) February 28, 2013
Rated 3 out of 5 by TL40 cables break easily These leads work well and are essential for any engineer testing 0402,0603 size components.However, they will break, usually just a the probe or connector end, giving false readings. this usually happens after 6-9 months of good service, but false readings can "throw you for a loop" in testing and design before you realize where the problem really is.Fortunately, customer service will replace immediately. Just don't loose your purchase information.- good work fluke! (really) February 28, 2013
  • 2016-08-26 T00:59:54.138-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_1ND97, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.