Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

4 ft. 11" Modular Test Lead Kit, CAT III 1000V, CAT II 300V Instrument Safety Rating

  • Item # 2JYX5
  • Mfr. Model # TLK287
  • Catalog Page # 566
  • UNSPSC # 41113630
4 ft. 11" Modular Test Lead Kit, CAT III 1000V, CAT II 300V Instrument Safety Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $178.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Test Lead Kit Modular Test Lead Kit
  • Length - Test Lead 4 ft. 11"
  • Max. Amps - Test Lead Kit 10
  • Max. Voltage - Test Lead Kit 1000
  • Instrument Safety Rating CAT III 1000V, CAT II 300V
  • Includes - Test Lead Kit Modular Mini Plunger Test Clips, Modular Spade Lugs, Modular Test Clips, Modular Test Lead Couplers, Modular Test Leads, Replacement Probe Tips, Slip-on Test Probe Tip Extenders, Test Lead Probes, Carrying Case
  • For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
  • Includes Precision Electronic Probes with Multiple Spring Loaded Sharp Tips to Maximize Contact with SMD Test Points, Micro Grabbers and Leads to Enable Fine SMD Test, Mini Alligator Clips, Grabbers and Probes for Virtually Every Electronics Need
  • Manufacturers Warranty Length 1 yr.
  • Item Modular Test Lead Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Misleading you on purpose You have to ask yourself - why do none of the probe kits have a description of contents - other than hiding something or purposely misleading the customer. I get asked quite often if I know what is in the Fluke probe kits - as they do NOT put any info anywhere on their site. Why is it a company this size can't tell you WHAT You are buying?! Seriously - I would not have to return so many items from Fluke trying to guess at what is in the box/kit if Fluke would just put a description on the box/website - Amazon had no clue how would anyone else?. Why isn't this printed ANYWHERE on the website? March 19, 2015
  • 2015-09-08T19:50:24.541-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2JYX5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.