Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Test Lead Kit, For Use With Multimeters and Clamp On Ammeters

  • Item# 1BE25
  • Mfr. Model# Fluke-TL225
  • Catalog Page# 564
  • UNSPSC# 41113630
Test Lead Kit, For Use With Multimeters and Clamp On Ammeters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Lead Kit
  • For Use With Multimeters and Clamp On Ammeters
  • Lead Length 60"
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Voltage Rating 1kVAC
  • Includes Mfr. No. SV225 Stray Voltage Eliminator, Mfr. No. TL224 SureGrip(TM) Silicone Test Lead Set (Right to Straight), Mfr. No. TP220 SureGrip(TM) Test Probe Set, Mfr. No.C75 Accessory Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Test Lead Kit, For Use With Multimeters and Clamp On Ammeters is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Need this to eliminate stray voltage readings The FLUKE SV225 Stray Voltage Eliminator is designed to eliminate stray or ghost voltages and is caused by the capacity between wires. These voltages often appear even if you know the circuits are not energized. Case in point, while performing Absents of Voltage checks on a lighting circuit it was noted that the circuit still indicated approximately 8 VAC with the power secured. OSHA 1910.333 states that electrical circuits shall be de-energized before the employee works on or near them. When the FLUKE SV225 was used in with our FLUKE 1587 FC meter the stray voltage was eliminated and the resultant measurement was now zero (millivolts). The FLUKE SV225 Stray Voltage Eliminator worked as expected and fits our FLUKE 117 Electricians Digital Multimeter and 1587 FC Insulation Multimeter.
Date published: 2016-12-12
  • y_2017, m_4, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1BE25, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.