Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Retractable Tip Test Lead, 56-1/2 In. L

  • Item# 6YPT0
  • Mfr. Model# TL175
  • Catalog Page# 695
  • UNSPSC# 39121435
Retractable Tip Test Lead,56-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.


Click here for rebate form and additional information.

View More

Technical Specs

  • Item Retractable Tip Test Lead
  • Length 4 ft. 8"
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT III 1000V, CAT IV 600V, CAT II 1000V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Wire Gauge 18
  • Plug and Connector Description Universal Input Plugs Compatible with All Instruments That Accept Standard 4mm Shrouded Banana Plugs
  • Temp. Range -4 Degrees to 131 Degrees F
  • Includes Removable 4mm Lantern Tips That Thread Onto The Lead Tip
  • Manufacturers Warranty Length 1 yr.
  • Features Adjustable Length Test Tips, Double Insulated silicone leads, Mfr. No. TL175 Test Leads with Stand High Temperatures and Remain Flexible In Cold Temperatures, Extra Heavy Duty Strain Relief on Both Probe End and Plug End, Tested Beyond 30,000 Bends Without Failure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Excellent pair of multimeter leads!Very supple and flexible cables, a real joy to use.They make the handling of the probes very accurate.The tips needed a little cleaning but after that they performed well.The twisting mechanism works well and its quite useful if youwork with relatively high voltages or you have to be careful onsmall boards that you don't want to short.Fluke does not list the actual internal resistance of the cablesand I think this is unacceptable! If the resistance of your cablesis high you cannot do any low current measurements accurately.You are going to get very inaccurate results! I bought themjust to measure their internal resistance...Luckily they have a very low resistance. 0.02 Ohms each,connectors included. So, it looks like they are rated AWG 18.Not bad.The only negative is the long silicone protection they have atthe multimeter connector side. While the cable is quite wellprotected, their long size makes the multimeter sockets morevulnerable because of the larger torque.All in all a solid pair of multimeter probes that are a real joyto use. You cannot go wrong here, especially for their price. April 18, 2013
  • 2016-09-28 T18:39:36.097-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YPT0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.