Skip Content

C3
FLUKE

Round Infrared Window,100mm dia,Type3/12

  • Item # 4LHD2
  • My Part #
  • Mfr. Model # Fluke-100-CLKT
  • Catalog Page # N/A
  • UNSPSC # 31242002
Round Infrared Window,100mm dia,Type3/12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $399.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.


Click here for rebate form and additional information.

Install this ClirVu infrared inspection window to provide fast, safe access for electrical thermal imaging inspections. Full personal protective equipment may not be required, making inspections more comfortable to conduct. Can provide free access with a convenient hand-turn latch or security-keyed controlled access.

View More

Technical Specs

  • Item 4" Round Infrared Window
  • Crystal Insert Size 100mm dia.
  • Viewing Aperture Size 89mm dia.
  • Viewing Aperture Area 6322 sq. mm
  • Window Thickness 4mm
  • NEMA Rating 3, 12
  • IP Rating 65
  • Gasket Maximum Temperature 250 Degrees C (482 Degrees F)
  • Body Maximum Temperature 659 Degrees C (1219 Degrees F)
  • Optic Maximum Temperature 1400 Degrees C (2552 Degrees F)
  • Voltage Range Any
  • Use Indoor, Outdoor
  • Components Grounder Metal
  • Body Material Aluminum
  • Special Features Allowing the Thermographer to See Potential Problems in Visual Light and Thermographic Mode, Each Infrared Window Comes Complete with a Security Access Key, Installation Instructions and Self Adhesive Drilling Template
  • Includes Access Key and Installation Instructions on a CD
  • Manufacturers Warranty Length Lifetime Replacement Against Manufacturing Defects
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Round Infrared Window,100mm dia,Type3/12 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This product was very easy to install. This product came with easy to follow installation instructions. We installed them on almost every piece of equipment in our plant in just a short amount of time. Some equipment could not be shot with an infrared camera in the past due to limited shutdown time. In just a couple of weeks our infrared survey capabilities were right on track.
Date published: 2012-08-14
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4LHD2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.