Skip Content
ST
FLUKE

Process Meter, 0 to 1000VAC/DC, Infrared

  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • Catalog Page # N/A
  • UNSPSC # 41113630
Process Meter,0 to 1000VAC/DC,Infrared close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,299.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MultiMeter offers very powerful and wireless measurements, performs temperature, loop calibration, and digital multimeter functions with only 2 tools.

View More

Technical Specs

  • Item MultiMeter
  • Source Current 0 to 20mA
  • Current Measurement Range 0 to 1A AC/DC
  • Voltage Measurement Range 0 to 1000VAC/DC
  • Loop Supply Voltage 24VDC
  • Accuracy +/-0.05% + 2 Digits
  • Display LCD
  • Calibration Certificate Yes
  • Includes 789 Series Process Meter, T3000 FC Series Wireless K-Type Temperature Module, Fluke-IR3000 FC Series Connector, TL71 Series Premium Test Lead Set, AC72 Series Alligator Clips, (4) AA Alkaline Batteries (Installed), Users Manual, Quick Reference Guide
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by The Fluke 789 ProcessMeter is a great tool for Automation / Process Engineers I use mine all the time for checking mA loops and load cells. I find the loop power function particularly useful for setting up a new transmitter before leaving the workshop. This meter is the only one I need in my tool bag. As with all of the Fluke equipment I have come across, the build quality is great and it is a joy to use.Check out the Fluke Milliamp Process Clamp Meters if you need to check a loop without breaking into it. April 5, 2013
Rated 5 out of 5 by The Fluke 789 ProcessMeter is a great tool for Automation / Process Engineers I use mine all the time for checking mA loops and load cells. I find the loop power function particularly useful for setting up a new transmitter before leaving the workshop. This meter is the only one I need in my tool bag. As with all of the Fluke equipment I have come across, the build quality is great and it is a joy to use.Check out the Fluke Milliamp Process Clamp Meters if you need to check a loop without breaking into it. April 5, 2013
Rated 5 out of 5 by Best Quality in the Market Dear all, This is the best quality product money can buy. It is reliable. February 16, 2013
Rated 5 out of 5 by Best Quality in the Market Dear all, This is the best quality product money can buy. It is reliable. February 16, 2013
Rated 5 out of 5 by great asset This meter is the "Cats Meow!" This line of meters has always been rugged and tough, but now with this new guy and the HART addition.. How could the best get better... Well, they did it! I use this guy everyday even when I'm not loop checking or calibrating a device... all around great tool! The IR interface is a cool feature, I am waiting for the IT guy to install FLUKE View FORMS.. can't wait to try that out.. June 11, 2012
Rated 5 out of 5 by great asset This meter is the "Cats Meow!" This line of meters has always been rugged and tough, but now with this new guy and the HART addition.. How could the best get better... Well, they did it! I use this guy everyday even when I'm not loop checking or calibrating a device... all around great tool! The IR interface is a cool feature, I am waiting for the IT guy to install FLUKE View FORMS.. can't wait to try that out.. June 11, 2012
Rated 5 out of 5 by Great meter, I use it every day!I I'm an Industrial journeyman electrician in a papermill.I use this meter everyday in troudleshooting and instrument calibration . GREAT METER !!!!!! June 7, 2012
Rated 5 out of 5 by Great meter, I use it every day!I I'm an Industrial journeyman electrician in a papermill.I use this meter everyday in troudleshooting and instrument calibration . GREAT METER !!!!!! June 7, 2012
  • 2015-09-08T19:46:30.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_31FN30, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.