Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FLUKE

Process Calibrator Multimeter, NIST

  • Item# 4KD99
  • Mfr. Model# Fluke-787 NIST
  • Catalog Page# 711
  • UNSPSC# 41113630
Process Calibrator Multimeter,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,150.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.


Click here for rebate form and additional information.

View More

Technical Specs

  • Item Process Calibrator Multimeter
  • Source Current 0 to 20mA DC
  • Current Measurement Range 0 to 30 mA DC
  • Voltage Measurement Range 0 to 1000VAC/DC
  • Accuracy +/-0.5% + 2 Digits
  • Voltage (AC) 400mV/4/40/400/1000
  • Voltage (DC) 400mV/4/40/400/1000
  • Basic DC Accuracy +/-0.01% + 1 Count
  • Amps AC 1
  • Amps DC 30mA/1A
  • Resistance (Ohms) 400/4K/40K/400K/4M/40M
  • True RMS Yes
  • Frequency Range (Hz) 0.5 Hz to 200 K
  • Display 3-3/4, LCD
  • Safety Rating Cat III 1000V
  • Calibration Certificate NIST
  • Includes Test Leads, Alligator Clips, Protective Holster, 9 V Battery and Instructions
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.