Skip Content
TP
FLUKE

Pressure Calibrator, 0 to 3000 psi

  • Item # 19YL90
  • Mfr. Model # FLUKE-721-1630
  • Catalog Page # N/A
  • UNSPSC # 81141504
Pressure Calibrator,0 to 3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,399.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Pressure Calibrator
  • Pressure Source External
  • Measurement Functions Pressure, mA DC, VDC, Temperature
  • Internal Pressure Measurement Range -14 to 16 psi and 0 to 3000 psi
  • Pressure Range with External Modules -15 psi to 10,000 psi
  • Internal Pressure Range Accuracy +/-0.025% Full Scale
  • Loop Supply Voltage 24VDC
  • Current Measurement Range 0 to 24mA DC
  • Source Current 4 to 24mA DC
  • Voltage Measurement Range 0 to 30VDC
  • RTD Type PT 100, PT 385
  • RTD Temperature Range -40 Degrees to 150 Degrees C
  • Displayed Pressure Units psi, In H2O, ft H2O, cm H2O, Bar, mBar, kPa, In Hg, mmHg, Kg/cm Squared
  • Display Multiline LCD
  • Standards CE, CSA, TUV, KCC, RCM
  • Calibration Certificate NIST
  • Powered By (4) AA Alkaline Batteries
  • Includes Product Manuals CD, Getting Started Manual, Quick Reference Guide, Test Leads, Carry Case, Batteries, Traceable Calibration Certificate
  • Manufacturers Warranty Length 3 yr.
  • Pressure Modules 700P Series (29 Ranges)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.