Skip Content

DV
FLUKE

Power Quality Logger,Three Phase

  • Item # 1FYC8
  • My Part #
  • Mfr. Model # FLUKE-1743
  • Catalog Page # N/A
  • UNSPSC # 43211504
Power Quality Logger,Three Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Power Quality Logger
  • Voltage Range 0 to 830 AC
  • Voltage Accuracy +/-0.1%
  • Voltage Channels 4
  • Current Range Current Probe Dependent
  • Kit Current Capability To 3000 AC
  • Current Channels 4
  • Current Accuracy +/-2%
  • True RMS Yes
  • Phase Three
  • Power Source 88 To 265VAC
  • Protection Rating IP65
  • Recording Capacity Greater Than 39 Days
  • Voltage Logging Yes
  • Current Logging Yes
  • Neutral Current Logging Yes
  • Voltage Event Logging Yes
  • Power Logging Yes
  • Total Power Logging Yes
  • Energy Logging Yes
  • Flicker Logging Yes
  • Voltage THD Logging Yes
  • Current THD Logging Yes
  • Storage 8 MB
  • Safety Rating CAT III 600V, CAT IV 300V
  • Interface RS-232
  • Includes Carrying Case, 4 Flexible Current Probes, Software, Voltage Leads And Clips, Interface Cable And Instructions
  • Manufacturers Warranty Length 2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products