Skip Content

C3
FLUKE

Power Quality Analyzer Kit,Phase 3

  • Item # 52KA91
  • My Part #
  • Mfr. Model # FLK-438-II/WWG
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Quality Analyzer Kit,Phase 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,999.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.1 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Quality Analyzer Kit
  • Phase 3
  • Max. Watts 6000MW
  • Kit Current Capability 6 to 6000A
  • Max. VA 1.56GVA
  • Max. AC Amps 6000A
  • Max. DC Amps 3000A
  • Current Accuracy +/-0.5%
  • Current Channels 4
  • Max. AC Voltage 1000
  • Max. DC Voltage 1000V
  • Voltage Accuracy +/-0.1%
  • Voltage Channels 5
  • Calibration Frequency 60 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display LCD
  • Display Resolution 320 x 240
  • Harmonic Capture Range 50th
  • Min. Transient Duration 10 uS
  • Sampling Rate 200 kHz
  • Crest Factor 1 to 2.8
  • Safety Rating CAT IV 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 8 GB
  • Includes Power Adapter, International Plug Adapter Set, BP290 Single Capacity Li-ion Battery, 28 Wh (8 hr. or More), TLS430 Test Lead and Alligator Clip Set, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II, (4) 24"L Flexible Current Probes, 8 GB SD Card, PowerLog on CD, Operator Manuals In PDF Format, USB Cable A - Mini B C1740 Soft Case
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.