Skip Content

NC
FLUKE

Power Quality Analyzer,481 x 272 Display

  • Item # 53YP71
  • My Part #
  • Mfr. Model # FLUKE 1732/B
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Quality Analyzer,481 x 272 Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Fluke® 1732/B power quality analyzer is an easy-to-use, 3-phase electrical energy logger that helps find the sources of electrical energy waste. Logger discovers when and where energy in your facility is being consumed—from service entrances to individual circuits. Connect with other Fluke Connect® devices to simultaneously log up to 2 other measurement parameters. Capable of logging virtually any parameter available on a Fluke Connect wireless digital multimeter or module. NIST Certified.

View More

Technical Specs

  • Item Power Quality Analyzer
  • Phase 3
  • Max. Watts 1.56GW
  • Kit Current Capability 3 to 3000A
  • Max. VA 1000TVA
  • Max. AC Amps 1000A
  • Max. DC Amps 1000A
  • Current Accuracy +/-0.1%
  • Current Channels 5
  • Max. AC Voltage 1000
  • Max. DC Voltage 1000
  • Voltage Accuracy +/-10%
  • Voltage Channels 4
  • Calibration Frequency 42.5 to 69 Hz
  • Power Factor -1 to 1
  • AC Response 7 kHz
  • Display Resolution 481 x 272
  • Harmonic Capture Range 50th
  • Min. Transient Duration 200 nS
  • Sampling Rate 256 s/c, 1 MHz
  • Crest Factor Less Than 3
  • Safety Rating IEC 61010-1, IEC 61010-2-031, CAT IV 600V, CAT III 1000V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 2 GB
  • Calibration Certificate NIST
  • Includes Energy Logger with Fluke Connect
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.