Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Portable Oscilloscope Kit, 40MHZ, SCC

  • Item# 6MRL0
  • Mfr. Model# FLUKE-125S
  • Catalog Page# 706
  • UNSPSC# 41113638
Portable Oscilloscope Kit,40MHZ,SCC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Oscilloscope Kit
  • Bandwidth (MHz) 40
  • Channels 2
  • Display 10.2 cm Monochrome LCD
  • True RMS Dual Fully Featured 5000 Counts DMM
  • Sampling Rate 25 MS/s
  • Waveform / Measurement Stored HarmonicsMode
  • Max. Record Length 512 Min/Max Points Per Input
  • FFT Analysis No
  • Cursors & Zoom Cursors
  • Real Time Clock Time and Date Stamp For ScopeRecord, 100 Captured Screens and Trend Plots
  • Triggering Mode Connect And ViewTM, Free Run, Single Shot, Edge, Video
  • Input Sensitivity 5 mV/div, 500 V/div.
  • Persistence No
  • Glitch Capture 40 ns
  • Capacitance Measurements 50 nF to 500 micron F
  • Interface PC And Printer Using Optional Optically Insulated Adapter/Cable OC4USB (USB) or PM9080 (RS-232)
  • Safety Rating 600 V CAT III
  • Battery Type NiMH
  • Battery Life 7 hours
  • Battery Pack Recharge Time (Hr.) 4
  • Features A Dual Input 40 Mhz Or 20 Mhz Digital Oscilloscope, Two 5,000 Counts True-Rms Digital Multimeters, Cursor Measurements, A Dual Input Trendplot Recorder, Connect-And-View Trigger Simplicity For Hands-Off Operation, Shielded Test Leads For Oscilloscope, Resistance, Continuity And Capacitance Measurements, Full Bandwidth, VPS40 10:1 40 Mhz Probe Included Standard, Up To Seven Hours BatteryOperation, 600 V Cat Iii Safety Certified, Optically Isolated RS-232 Interfac, Rugged, Compact Case, Bus Health Test For Industrial BusSystems, Power Measurements And Harmonics Measurement
  • Calibration Certificate No
  • Includes STL120 Shielded Test Lead Set, HC120 Hook Clips, Bb120 Shielded Bnc Adapter, AC120 Alligator Clips, PM8907 Battery Charger/Line Voltage Adapter, BP120Mh Nimh Battery Pack (Installed), Getting Started Booklet, User Manual, CD-Rom, Multi-Lingual, Vps40 Voltage Probe, 40 Mhz, 10:1, I400S Ac Current Clamp Plus Scc120 Kit, Consisting Of C120 Hard Case, OC4USB Interface Cable, SW90W Flukeview Scopemeter Software
  • Manufacturers Warranty Length 3 Yr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.