Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Oscilloscope, 500MHz, W Accs Kit

  • Item# 42X224
  • Mfr. Model# FLUKE-190-502S
  • Catalog Page# 706
  • UNSPSC# 41113638
Oscilloscope,500MHz,W Accs Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,235.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.5 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combine oscilloscope and digital multimeter (DMM) functionality in a rugged, IP51 housing for use in harsh environments. Connect-and-View™ automatic triggering captures complex signals. TrendPlot™ paperless recorder mode extends trend analysis up to 22 days. Features advanced pulse width and video triggering and has the advanced functions of ScopeRecord, replay, and FFT. 2- and 4-channel input, 60-, 100-, 200-, and 500-MHz oscilloscopes provide up to 2.5G samples per sec. (Sa/s) with advanced triggering, waveform measurement, and analysis. Also includes shielded 10:1V test lead, ground lead, 2 hook clips, 3 alligator clips, banana-to-BNC adapter, rechargeable Li-ion battery pack, and charger.

View More

Technical Specs

  • Item Oscilloscope
  • Bandwidth (MHz) 500
  • Channels 2
  • Display 153mm Full Color LCD with LED Backlight
  • True RMS Yes
  • Sampling Rate 5 GS/s
  • Max./Min. Sweep Speed 2 nSec to 2 min/div
  • Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
  • Max. Record Length 10k/ Channel
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Cursors & Zoom Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
  • Real Time Clock Yes
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth (Channel A Only), N-Cycle
  • Input Sensitivity 2 mV/div to 100 V/div
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In Seven Levels
  • Glitch Capture Yes
  • Capacitance Measurements No
  • Interface USB
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Battery Type Li-Ion
  • Battery Life Up to 4 Hr
  • Battery Pack Recharge Time (Hr.) 2.5
  • Features TrendPlot(TM) and ScopeRecord(TM)
  • Calibration Certificate N
  • Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB cable A / B (Mini), Hanging Strap Side Strap, CD Users Manual W FlukeView, ScopeMeter Software Demo Version, Statement of Calibration Practice, Hard Carry Case
  • Manufacturers Warranty Length 3 yr. on Main Instrument, 1 yr. on Accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.