Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FLUKE NETWORKS

WiFi Network Tester, Display: Color LCD

  • Item# 12N842
  • Mfr. Model# AIRCHECK
  • Catalog Page# N/A
  • UNSPSC# 41115503
WiFi Network Tester, Display: Color LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item WiFi Network Tester
  • Display Color LCD
  • Application WLAN Ethernet Troubleshooting
  • For Use With Softcase, EXTANT-RPASA, WBO-LION, POE-Detector, MS-Auto-CH
  • Features List Networks, Access points, Connection Tests, Channel Usage, Ap Authorization Status
  • Measures WLAN Parameters
  • Adapter Type USB
  • Data Safe Monitor Y
  • Waterproof No
  • Standards 802.11, 802.1x
  • Includes Lithium Ion battery, USB Cable, Case, Guide, and Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms