Skip Content

DV
FLUKE NETWORKS

SC-ST Interchangeable Video Microscope, Measures Installed fiber terminations

  • Item # 12N854
  • My Part #
  • Mfr. Model # FT600
  • Catalog Page # N/A
  • UNSPSC # 41113717
Video Microscope,Fiber Optic Inspection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Video Microscope
  • Display LCD
  • Application Fiber Optic Video Inspection
  • For Use With Fiber Optic Cables
  • Features Main
  • Measures Installed fiber terminations
  • Connector Type SC-ST Interchangeable
  • Waterproof No
  • Includes FT650 Fiber Probe, FT630 Fiber Display, AC Adapter/Battery Charger, Probe Adapter Tips Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.