Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLUKE NETWORKS

Tone Generator

  • Item # 36TV43
  • My Part #
  • Mfr. Model # 4586079
  • Catalog Page # N/A
  • UNSPSC # 43222814
Tone Generator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IntelliTone™ Pro 200 LAN Toner and Probe Series from Fluke Networks® offers digital and analog signaling all in one tool. Locate cables hidden in floors, ceilings, walls, and in bundles.

• Ends cable location confusion—decisively rejects noise and false signals
• Locates cables on active networks—even when terminated at a switch
• Isolates cable and wiring within a bundle despite cable bleed
• Confirms cable location, verifies continuity, and detects faults (opens, shorts, and reversed pairs) in one step
• SmartTone® analog toning technology isolates individual wire pairs precisely by changing tone when shorted
• Effectively traces and locates voice, audio, and video cabling

View More

Technical Specs

  • Item Tone Generator
  • Application Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
  • Connector Type Alligator Clips, RJ11, RJ45 and F
  • For Use With Twisted Pair, Single Conductor, Coax, Datacom and Generic Cables/Wiring
  • Includes Coax F-Connector Adapter, RJ11 and RJ45 Patch Cables, Lanyard, 9V Battery and Instructions
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.