DV
FLUKE NETWORKS

LC Fiber Optic Tester

  • Item # 54DV47
  • My Part #
  • Mfr. Model # CFP2-100-Q
  • Catalog Page # 357
  • UNSPSC # 43222814
LC Fiber Optic Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fiber Optic Tester
  • Display Yes
  • Application Fiber Optic Video Inspection
  • Features Simplifies Set-Up, Eliminates Errors and Speeds Troubleshooting, Built-On The Future Ready Versiv Platform, CertiFiber Pro OLTS, Supports Single Mode and Multimode
  • Connector Type LC
  • Line Polarity Indicator No
  • Waterproof No
How can we improve our Technical Specifications?

Compliance and Restrictions

None