Navigation Menu New

Access My Account, Order History, Lists and more here.

2HTK1 MS2-KIT/WWG 3084134 UNSPSC # 41113637

Tap image to zoom.

Roll over image to zoom.

Cable Tester Kit, Copper Cable Wire Mapping, LCD

  • Item # 2HTK1
  • Mfr. Model # MS2-KIT/WWG 3084134
  • UNSPSC # 41113637
  • Catalog Page # 363 363
Country of Origin Malaysia. Country of Origin is subject to change.

Flute Networks® MicroScanner2 streamlines voice/data/ video cable and service testing. The user interface makes testing fast, easy, and crystal clear. Everything cable technicians need to know, including available services (10/100/1000 Ethernet, POTS, PoE voltage), cable length, wiremap, cable ID, and distance to fault all are displayed on one oversized backlit screen. Replace multiple tools by testing all RJ-11, RJ-45, and coax (F) media with no adapters. Built-in IntelliTone™ digital and analog toning precisely locates virtually any cable or wire pair – even on active networks. Ergonomic design features sleek rubber over mold to enhance grip and ruggedness. Includes carry case.

Technical Specs

  • Item Cable Tester Kit
  • Adapter Type BNC, RJ-45
  • Includes MicroScanner2 Cable Verifier With Adapter, Remote Identifiers, IntelliTone Pro 200 Probe, RJ45 and RJ11 Patch Cords, Test Lead RJ45 to 8 Alligator Clips, Coax F Push-On Adapter, Soft Accessory Pouch, 9V Battery, Two AA Batteries, MicroScanner2 and Intelli
  • Primary Function Copper Cable Wire Mapping
  • Instrument Display LCD
  • Data Line Polarity Indicator Yes
  • WiFi Capability No
  • PoE/PoE+ Detection Yes
  • Tone Generator No
  • Tone Detection No
  • Wiremapping Yes
  • Cable Length Display Yes
  • Distance to Fault Yes
  • Pair Tracing Yes
  • Endpoint Testing No
  • Service Detection Yes
  • Continuity Testing Yes
  • Opens/Shorts Detection No
  • Telephone Service Detection No
  • Ethernet Service Detection Yes
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No

Flute Networks® MicroScanner2 streamlines voice/data/ video cable and service testing. The user interface makes testing fast, easy, and crystal clear. Everything cable technicians need to know, including available services (10/100/1000 Ethernet, POTS, PoE voltage), cable length, wiremap, cable ID, and distance to fault all are displayed on one oversized backlit screen. Replace multiple tools by testing all RJ-11, RJ-45, and coax (F) media with no adapters. Built-in IntelliTone™ digital and analog toning precisely locates virtually any cable or wire pair – even on active networks. Ergonomic design features sleek rubber over mold to enhance grip and ruggedness. Includes carry case.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top