Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE NETWORKS

Cable Tester Kit, Display: LCD

  • Item# 2HTJ8
  • Mfr. Model# CIQ-KIT
  • Catalog Page# 470
  • UNSPSC# 41113637
Cable Tester Kit, Display: LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,867.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cable Tester Kit
  • Display LCD
  • Application Qualifies Voice 10/100BASE-T, VoIP or Gig, Troubleshoots Cabling Performance, Generates Printable Reports, Tones and Traces Cable
  • For Use With CableIQ (TM) Qualification Tester
  • Includes CableIQ With Remote Adapter, Reporting Software CD, IntelliTone 200 Digital Probe, Remote IDs, Two RJ45-RJ45 Patch Cords, USB Cable, Coax F Push-On Adapter, 75-ohm Coax Patch Cord, RJ45/11 Universal Coupler, RJ11-RJ11 Patch Cord, Owners CD and Quick Start Guide, Four AA Batteries, Soft Accessory Pouch, Hard Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.