TP
FLUKE NETWORKS

Cable Tester

  • Item # 54DV37
  • My Part #
  • Mfr. Model # DSX-8000-MOD
  • Catalog Page # 356
  • UNSPSC # 41113642
Cable Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,935.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2018.

Click here for rebate form and additional information.

This cable tester provides accurate certification, features WiFi capability, and can help detect opens/shorts. Can certify cabling up to Cat 8 / 2 GHz.

View More

Technical Specs

  • Item Cable Tester
  • Primary Function Copper Cable Qualification
  • Instrument Display Touchscreen
  • Data Line Polarity Indicator No
  • WiFi Capability Yes
  • PoE/PoE+ Detection Yes
  • Tone Generator No
  • Tone Detection Yes
  • Wiremapping Yes
  • Cable Length Display Yes
  • Distance to Fault Yes
  • Pair Tracing Yes
  • Endpoint Testing Yes
  • Service Detection No
  • Continuity Testing Yes
  • Opens/Shorts Detection Yes
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification Yes
  • Crosstalk Detection Yes
  • Impedance Detection Yes
  • Cable Certification Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.