DV
FLUKE NETWORKS

Cable Tester

  • Item # 54DV36
  • My Part #
  • Mfr. Model # DSX-8000-OFP-Q-ADD
  • Catalog Page # 356
  • UNSPSC # 41113642
Cable Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cable Tester
  • Primary Function Copper Cable Qualification
  • Instrument Display Touchscreen
  • Data Line Polarity Indicator No
  • WiFi Capability Yes
  • PoE/PoE+ Detection Yes
  • Tone Generator No
  • Tone Detection Yes
  • Wiremapping Yes
  • Cable Length Display Yes
  • Distance to Fault Yes
  • Pair Tracing Yes
  • Endpoint Testing Yes
  • Service Detection No
  • Continuity Testing Yes
  • Opens/Shorts Detection Yes
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification Yes
  • Crosstalk Detection Yes
  • Impedance Detection Yes
  • Cable Certification Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General