DV
FLUKE NETWORKS

Cable Tester

  • Item # 54DV32
  • My Part #
  • Mfr. Model # DSX2-8000-PRO/GLD
  • Catalog Page # 356
  • UNSPSC # 41113642
Cable Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This tester enables testing and certification of twisted pair cabling for up to 40 Gigabit Ethernet deployments and will handle any cabling system whether it is a Cat 5e, 6, 6A, 8 or Class F and I/II. Certifying a cable is one part of a process that starts with system design and ends with system acceptance. It also provides accurate, error-free certification. The DSX-8000-PRO-WGLD adds Versiv Professional Kit and quad OLTS and quad OTDR fiber testing with WiFi adapter and certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. Comes with 1 year Gold Support package that includes software/firmware upgrades, 24/7 priority technical support, know how access to extensive knowledge database, and members only discounts and promotions.

View More

Technical Specs

  • Item Cable Tester
  • Primary Function Copper Cable Qualification
  • Instrument Display Touchscreen
  • Data Line Polarity Indicator No
  • WiFi Capability Yes
  • PoE/PoE+ Detection Yes
  • Tone Generator No
  • Tone Detection Yes
  • Wiremapping Yes
  • Cable Length Display Yes
  • Distance to Fault Yes
  • Pair Tracing Yes
  • Endpoint Testing Yes
  • Service Detection No
  • Continuity Testing Yes
  • Opens/Shorts Detection Yes
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification Yes
  • Crosstalk Detection Yes
  • Impedance Detection Yes
  • Cable Certification Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General