Navigation Menu New

Access My Account, Order History, Lists and more here.

2HTJ9 CIQ-100 UNSPSC # 41113637

Tap image to zoom.

Roll over image to zoom.

Cable Tester, Copper Cable Qualification, LCD, For Use With CableIQ Qualification Tester

  • Item # 2HTJ9
  • Mfr. Model # CIQ-100
  • UNSPSC # 41113637
  • Catalog Page # 362 362
Country of Origin USA. Country of Origin is subject to change.

Fluke Networks® CableIQ™ network cable qualification test tool is designed for network technicians who need to troubleshoot connectivity problems and qualify cabling bandwidth. It detects speed and duplex settings of attached switches and PCs. Intelligent wiremap graphically shows distance to faults (e.g.: pin 1 break at 37 ft). Lightweight, rugged, reliable unit tests all copper cabling. Its ease and power helps you close trouble tickets faster and ensure smooth upgrades to higher network speeds.

Discovers what’s at the end of any cable and displays device configuration (speed/duplex/pairing). Frees up switch ports and identifies unused links. Graphically maps wiring configuration and shows distance to faults, graphical wire mapping, opens, and shorts.

• Sees if your existing cabling can support voice, VoIP, 10/100/Gigabit Ethernet
• Troubleshoots why existing cabling plant can’t support the desired network bandwidth
• Locates and traces cable with IntelliTone™ digital signaling technology

Technical Specs

  • Item Cable Tester
  • For Use With CableIQ Qualification Tester
  • Includes CableIQ With Remote Adapter, Coax F Push-On Adapter, Four AA Batteries, Owners CD and Quick Start Guide, Reporter Software CD, Soft Carry Case, Two RJ45-RJ45 Patch Cords, USB Cable
  • Primary Function Copper Cable Qualification
  • Instrument Display LCD
  • Data Line Polarity Indicator No
  • WiFi Capability No
  • PoE/PoE+ Detection Yes
  • Tone Generator No
  • Tone Detection No
  • Wiremapping Yes
  • Cable Length Display Yes
  • Distance to Fault Yes
  • Pair Tracing Yes
  • Endpoint Testing No
  • Service Detection No
  • Continuity Testing No
  • Opens/Shorts Detection Yes
  • Telephone Service Detection No
  • Ethernet Service Detection Yes
  • Cable Speed Qualification No
  • Crosstalk Detection Yes
  • Impedance Detection No
  • Cable Certification No

Fluke Networks® CableIQ™ network cable qualification test tool is designed for network technicians who need to troubleshoot connectivity problems and qualify cabling bandwidth. It detects speed and duplex settings of attached switches and PCs. Intelligent wiremap graphically shows distance to faults (e.g.: pin 1 break at 37 ft). Lightweight, rugged, reliable unit tests all copper cabling. Its ease and power helps you close trouble tickets faster and ensure smooth upgrades to higher network speeds.

Discovers what’s at the end of any cable and displays device configuration (speed/duplex/pairing). Frees up switch ports and identifies unused links. Graphically maps wiring configuration and shows distance to faults, graphical wire mapping, opens, and shorts.

• Sees if your existing cabling can support voice, VoIP, 10/100/Gigabit Ethernet
• Troubleshoots why existing cabling plant can’t support the desired network bandwidth
• Locates and traces cable with IntelliTone™ digital signaling technology

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top