Skip Content

ST
FLUKE

Multimeter,Auto Kit

  • Item # 5BB61
  • My Part #
  • Mfr. Model # Fluke 88 V/A
  • Catalog Page # 553
  • UNSPSC # 41113630
Multimeter,Auto Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $699.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.


Click here for rebate form and additional information.

View More

Technical Specs

  • Item Automotive Multimeter Kit
  • Voltage (DC) 600 mV-1000
  • Voltage (AC) 600 mV-1000
  • Amps DC 60mA-10A
  • Amps AC 60mA-10
  • Ohms 600-50M
  • RPM Range 30-9000/60-12,000
  • Temp. Range -200 To 1090C, -328 To 1994F
  • Frequency Range (Hz) 199.99-199.99 K
  • Pulse Width 0.002-1999.9 mS
  • Duty Cycle 0-99.9%
  • Capacitance Range 10.00 nF to 9999 F
  • Basic DC Accuracy +/-0.1% +1 Dig.
  • Safety Rating CAT IV 600 V, CAT III 1000 V
  • Display LCD
  • Includes Fluke 88V Automotive Digital Multimeter, No. 3MU86 Leads (TL224), No. 3MU87 Probes (TP220),No. 3MU85 Alligator Clips (AC285), No. 4XL48 Hanger (TPAK) No. 2DPH6 Temp. Probe (80BK-A),No. 5U843 RPM Pick-up (RPM80) 2 Probe Pins, Insulation Piercing Clip, No. 5U830 Case, (C800),No. 4YE79 Holster, 9V Battery and Instructions
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Multimeter,Auto Kit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Awesome as the day it was bought in 1990 This unit has been working with me for 23 years! Yes numerous battery changes and cleanings...one fuse change. Anyways this unit is still perfect! I fixed countless electrical issues with it. Duty cycle works great ... I still never have regret buying it, I look forward to still using it on electrical problems. A true tech is judged by his tool arsenal . Thank you Fluke !
Date published: 2013-06-29
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5BB61, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.