Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters

  • Item# 4CB84
  • Mfr. Model# Fluke-TLK-225
  • Catalog Page# 566
  • UNSPSC# 41111905
Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $176.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2016.


Click here for rebate form and additional information.

Convenient 6 pocket, roll up pouch includes test leads, giving you a complete measurement system. This kit features comfortable SureGrip™ test leads that provide flexibility when taking readings. CAT III 1000V, CAT IV 600V safety rated.

View More

Technical Specs

  • Item Modular Test Lead Kit
  • For Use With Multimeters and Clamp On Ammeters
  • Lead Length 63"
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Max. Amps 10A
  • Includes Mfr. No. AC220 SureGrip(TM) Alligator Clip Set, Mfr. No. AC280 SureGrip(TM) Hook Clip Set, Mfr. No. AC283 SureGrip(TM) Pincer Clip Set, Mfr. No. AC285 SureGrip(TM) Large Jaw Alligator Clip Set, Mfr. No. TP220 SureGrip(TM) Test Probe Set, Mfr. No. TL224 SureGrip(TM) Silicone Test Lead Set, (6) Pocket Storage Pouch
  • Manufacturers Warranty Length 30 Days
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Modular Test Lead Kit, For Use With Multimeters and Clamp On Ammeters is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Great Accessories! I do a variety of electrical work, and this kit does a wonderful job of covering every single need I have! From the extra long leads to the small alligator clips, you will not go wrong with this kit! Definitely recommend for all stages of electrical troubleshooting!
Date published: 2017-01-03
Rated 5 out of 5 by from Truly a master set! I had my eye on a set like this for years - I remember working in a bay and one of the techs having this set and just feeling envy. I'm not in the bay anymore but I still do plenty of technical work - both automotive and PCB level. There is no better set of leads to take your Fluke meter to the next level! These things have saved my butt a handful of times. This set of leads is truly a Master set!
Date published: 2016-12-28
Rated 5 out of 5 by from The best lead kit available to date! This is a great set of leads and probes, I sometimes wonder if the people at Fluke can read my mind! I use this set with my 87 and 376 several times a day and it has made my troubleshooting much safer as I have to take my measurements when the service or equipment is energized. Whether it is small DC voltages/milliamps to 480VAC, I can count on these devices to work flawlessly. If you are a technician that works outdoors in the winter (Northern Plains) and the still air temperature is below zero, the leads remain flexible which is a big deal to me. That's why I have used Fluke instruments in my 34 years of service.
Date published: 2016-12-09
Rated 5 out of 5 by from Great flexibility! With this kind of flexibility I can better perform in cramped conditions safely.
Date published: 2012-09-11
  • y_2017, m_3, d_23, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4CB84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.