ST
FLUKE

Mini K Thermocouple Pipe Clamp Temperature Probe, -20° to 300° Temp. Range (F)

  • Item # 4FFH2
  • My Part #
  • Mfr. Model # 80PK-18
  • Catalog Page # 618
  • UNSPSC # 41111905
Mini K Thermocouple Pipe Clamp Temperature Probe, -20° to 300° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $379.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Clamp Temperature Probe
  • Probe Type Pipe Clamp Temperature Probe
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element K Thermocouple
  • Temp. Range (F) -20 Degrees to 300 Degrees
  • Temp. Range (C) -29 Degrees to 149 Degrees
  • Probe Connection Type Mini
  • Probe Contact Material PBT
  • Probe Wire Length 3 ft. 4"
  • Accuracy +/-1.900 Degrees C ( +/-3.4 Degrees F)
  • Use Pipes, 1/4 to 2-1/2" Dia.
  • For Use With Any Type K Thermocouples
  • Includes Mfr. No. 80PK-8 and 80PK-10 Temperature Probes, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.