Skip Content

DG
FLUKE

Hands Free Light, Yellow, 3.00"

  • Item # 4XKV7
  • My Part #
  • Mfr. Model # L207
  • Catalog Page # N/A
  • UNSPSC # 39111702
Indst Hands Free Light,Xenon,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Lumens Range 0 to 49
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Run Time on High Setting 3 hr.
  • Body Color Yellow
  • Body Dia. 0.75"
  • Length 3.00"
  • Light Output Modes High
  • Mounting Type Clamp
  • Batteries Included Yes
  • Battery Burn Time 3/2 hr.
  • Number of Batteries 2
  • Drop Rating 1.0m
  • Lamp Life 100,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Standards UL
  • Switch Type Twist
  • Water Penetration Rating IPX4
  • Weight with Batteries 4.64 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products