Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Laser Distance Meter, ±3/32" Accuracy, Up To 260 ft. Range

  • Item# 24Y894
  • Mfr. Model# FLUKE-419D/WWG
  • Catalog Page# N/A
  • UNSPSC# 41111613
Laser Distance Meter, ±3/32" Accuracy, Up To 260 ft. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $319.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Indoor, Outdoor
  • Range Up To 260 ft.
  • Accuracy +/-3/32"
  • Function Quick Calculation of Distance, Area (Square Footage) and Volume
  • Display LCD
  • Features One-Button Operation, Automatic Shut-Off, Pythagoras Calculation for Determining Distance Indirectly From Two Other Measurements, Area/Volume
  • Battery Type AAA
  • Includes (2) AAA Batteries, Users Manual on CD, Quick Start Guide, Nylon Carrying Case, 3 yr. Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Laser Distance Meter, ±3/32 In Accuracy, Up To 260 ft. Range is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Works great indoors. However, once you step outside the laser is is weak and is difficult to find over long distances.
Date published: 2014-05-07
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24Y894, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.