Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLUKE

Infrared Window, 100mmDia, SecurityKeyDoor

  • Item# 23NT26
  • Mfr. Model# FLUKE-CV401
  • Catalog Page# 772
  • UNSPSC# 31242002
Infrared Window,100mmDia,SecurityKeyDoor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $575.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install this ClirVu infrared inspection window to provide fast, safe access for electrical thermal imaging inspections. Full personal protective equipment may not be required, making inspections more comfortable to conduct. Can provide free access with a convenient hand-turn latch or security-keyed controlled access.

View More

Technical Specs

  • Item Infrared Window
  • Crystal Insert Size 100mm dia.
  • Viewing Aperture Size 89mm dia.
  • Window Thickness 4mm
  • NEMA Rating 4, 12
  • IP Rating 67
  • Gasket Maximum Temperature 232 Degrees C (450 Degrees F)
  • Body Maximum Temperature 232 Degrees C (450 Degrees F)
  • Optic Maximum Temperature 232 Degrees C (450 Degrees F)
  • Voltage Range Any
  • Use Electrical Thermal Imaging Inspections
  • Components CV401, ClirVu(R) Infrared Window
  • Body Material Zinc/Aluminum Alloy
  • Includes Security Key Door
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.