Skip Content

 
FLUKE

Infrared Thermometer

Infrared Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Temp. Range (F)
Please Select
Calibration Certificate
Please Select
Focus Spot Size and Distance
Please Select
Accuracy
Please Select
Emissivity
Please Select
Includes
Please Select
Laser Sighting
Please Select
Battery Type
Please Select
Data Logging
Please Select
Alarm
Please Select
Display
Please Select
Temp. Range (C)
Please Select
Special Features
Please Select

Your Filters:

Clear All
Shop Items By
  • On Sale 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Item
Temp. Range (F)
Calibration Certificate
Focus Spot Size and Distance
Accuracy
Emissivity
Includes
Laser Sighting
Battery Type
Data Logging
Alarm
Display
Temp. Range (C)
Special Features
Price
Qty
Please use Qty box to add item(s) to cart.
FLUKE-62 MAX +
Infrared Thermometer
-20 Degrees to 1202 Degrees F
1" @ 12"
1 Degrees C
Adjustable 0.10 to 1.00
Carabiner and Manual
Dual Laser
AA
-30 Degrees to 650 Degrees C
IP54 Rating and (3) Meter Drop

$121.61 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $121.61 / each Offer Ends 05/30/17

List Price $165.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -20 Degrees to 1202 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy 1 Degrees C
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Carabiner and Manual
  • Laser Sighting Dual Laser
  • Battery Type AA
  • Temp. Range (C) -30 Degrees to 650 Degrees C
  • Special Features IP54 Rating and (3) Meter Drop
FLUKE-FP
Infrared Thermometer
-20 Degrees to 390 Degrees F
1" @ 2.5"
+/-2 Degrees F
Preset for Food Service Applications
Battery, Quick Start Guide
Single Dot
AA
LCD
-30 Degrees to 200 Degrees C
Easy to Use and Highly Accurate, HACCP Check Lights for Instant Recognition of Safe/Unsafe Temperatures, LED Target Illumination Highlights The Entire Measurement Spot for Accurate Targeting, Hand Washable

$134.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  NA

Sale Price $134.99 / each Offer Ends 05/30/17

List Price $165.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -20 Degrees to 390 Degrees F
  • Focus Spot Size and Distance 1" @ 2.5"
  • Accuracy +/-2 Degrees F
  • Emissivity Preset for Food Service Applications
  • Includes Battery, Quick Start Guide
  • Laser Sighting Single Dot
  • Battery Type AA
  • Display LCD
  • Temp. Range (C) -30 Degrees to 200 Degrees C
  • Special Features Easy to Use and Highly Accurate, HACCP Check Lights for Instant Recognition of Safe/Unsafe Temperatures, LED Target Illumination Highlights The Entire Measurement Spot for Accurate Targeting, Hand Washable
FLUKE-572-2
Infrared Thermometer
-22 Degrees to 1652 Degrees F
No
1" @ 60"
+/-2 Degrees F or +/-1.0%
Adjustable 0.10 to 1.00
K Type Thermocouple Bead Probe, USB Cable, Hard Carrying Case
Dual Laser
(2) AA
99 Points
High/Low
Dot Matrix LCD
-30 Degrees to 900 Degrees C

$719.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $719.99 / each Offer Ends 05/30/17

List Price $880.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 1652 Degrees F
  • Calibration Certificate No
  • Focus Spot Size and Distance 1" @ 60"
  • Accuracy +/-2 Degrees F or +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes K Type Thermocouple Bead Probe, USB Cable, Hard Carrying Case
  • Laser Sighting Dual Laser
  • Battery Type (2) AA
  • Data Logging 99 Points
  • Alarm High/Low
  • Display Dot Matrix LCD
  • Temp. Range (C) -30 Degrees to 900 Degrees C
FLUKE-59 MAX
Infrared Thermometer
-22 Degrees to 662 Degrees F
1" @ 8"
+/-2 Degrees C or +/-2% of Reading Whichever is Greater
Adjustable 0.10 to 1.00
Battery
Single Dot
AA
No
High/Low
Backlit LCD
-30 Degrees to 350 Degrees C

$72.96 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $72.96 / each Offer Ends 05/30/17

List Price $88.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 662 Degrees F
  • Focus Spot Size and Distance 1" @ 8"
  • Accuracy +/-2 Degrees C or +/-2% of Reading Whichever is Greater
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery
  • Laser Sighting Single Dot
  • Battery Type AA
  • Data Logging No
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -30 Degrees to 350 Degrees C
FLUKE-59 MAX +
Infrared Thermometer
-22 Degrees to 932 Degrees F
No
1" @ 10"
+/-1.5 Degrees C or +/-1.5%
Adjustable 0.10 to 1.00
Battery
Single Dot
AA
No
High/Low
Backlit LCD
-30 Degrees to 500 Degrees C

$71.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $71.99 / each Offer Ends 05/30/17

List Price $99.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 932 Degrees F
  • Calibration Certificate No
  • Focus Spot Size and Distance 1" @ 10"
  • Accuracy +/-1.5 Degrees C or +/-1.5%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Battery
  • Laser Sighting Single Dot
  • Battery Type AA
  • Data Logging No
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -30 Degrees to 500 Degrees C
FLUKE-62 MAX
Infrared Thermometer
-22 Degrees to 932 Degrees F
1" @ 10"
1.5 Degrees C
Adjustable 0.10 to 1.00
Manual and Battery
Single Dot
AA
High/Low
Backlit LCD
-30 Degrees to 500 Degrees C
IP54 Rating and (3) Meter Drop

$86.12 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $86.12 / each Offer Ends 05/30/17

List Price $110.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -22 Degrees to 932 Degrees F
  • Focus Spot Size and Distance 1" @ 10"
  • Accuracy 1.5 Degrees C
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Manual and Battery
  • Laser Sighting Single Dot
  • Battery Type AA
  • Alarm High/Low
  • Display Backlit LCD
  • Temp. Range (C) -30 Degrees to 500 Degrees C
  • Special Features IP54 Rating and (3) Meter Drop
FLUKE-63
Infrared Thermometer
-25 Degrees to 999 Degrees F
1" @ 12"
1.0%
Fixed 0.95
Battery, Hard Case and Wrist Strap
Single Dot
9V
Backlit LCD
-32 Degrees to 535 Degrees C

$314.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $314.99 / each Offer Ends 05/30/17

List Price $385.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -25 Degrees to 999 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy 1.0%
  • Emissivity Fixed 0.95
  • Includes Battery, Hard Case and Wrist Strap
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
  • Temp. Range (C) -32 Degrees to 535 Degrees C
FLUKE-561
Infrared Thermometer
-40 Degrees to 1022 Degrees F
1" @ 12"
+/-2 Degrees F or +/-1.0%
Adjustable 0.30, 0.70, 0.95
561 IR Thermometer, K Type Thermocouple Fabric Hook and Loop Fastener Pipe Probe, Hard Carrying Case, Users Manual
Single Dot
(2) AA
Backlit LCD
-40 Degrees to 550 Degrees C

$169.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $169.99 / each Offer Ends 05/30/17

List Price $220.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -40 Degrees to 1022 Degrees F
  • Focus Spot Size and Distance 1" @ 12"
  • Accuracy +/-2 Degrees F or +/-1.0%
  • Emissivity Adjustable 0.30, 0.70, 0.95
  • Includes 561 IR Thermometer, K Type Thermocouple Fabric Hook and Loop Fastener Pipe Probe, Hard Carrying Case, Users Manual
  • Laser Sighting Single Dot
  • Battery Type (2) AA
  • Display Backlit LCD
  • Temp. Range (C) -40 Degrees to 550 Degrees C
FLUKE-566
Infrared Thermometer
-40 Degrees to 1202 Degrees F
1" @ 30"
+/-2 Degrees F or +/-1%
Adjustable 0.10 to 1.00
Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)
Single Dot
(2) AA
20 Points
High/Low
Dot Matrix LCD
-40 Degrees to 650 Degrees C

$269.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $269.99 / each Offer Ends 05/30/17

List Price $330.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -40 Degrees to 1202 Degrees F
  • Focus Spot Size and Distance 1" @ 30"
  • Accuracy +/-2 Degrees F or +/-1%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)
  • Laser Sighting Single Dot
  • Battery Type (2) AA
  • Data Logging 20 Points
  • Alarm High/Low
  • Display Dot Matrix LCD
  • Temp. Range (C) -40 Degrees to 650 Degrees C
FLK-568 EX/ETL
Infrared Thermometer
-40 Degrees to 1472 Degrees F
No
1" @ 50"
+/-1.0 Degrees C or +/-1.0%
Adjustable 0.10 to 1.00
K Type Thermocouple Bead Probe, Conductive IS Hard Carrying Case
Single Dot
(3) AAA
99 Points
High/Low
Dot Matrix LCD
-40 Degrees to 800 Degrees C

$1,499.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  NA

Sale Price $1,499.99 / each Offer Ends 05/30/17

List Price $1,650.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -40 Degrees to 1472 Degrees F
  • Calibration Certificate No
  • Focus Spot Size and Distance 1" @ 50"
  • Accuracy +/-1.0 Degrees C or +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes K Type Thermocouple Bead Probe, Conductive IS Hard Carrying Case
  • Laser Sighting Single Dot
  • Battery Type (3) AAA
  • Data Logging 99 Points
  • Alarm High/Low
  • Display Dot Matrix LCD
  • Temp. Range (C) -40 Degrees to 800 Degrees C
FLUKE-568
Infrared Thermometer
-40 Degrees to 1472 Degrees F
1" @ 50"
32 Degrees F +/-2 Degrees F or +/-1.0%
Adjustable 0.10 to 1.00
Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, USB Cable, FlukeView(R) Forms Software On CD, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)
Single Dot
(2) AA
99 Points
High/Low
Dot Matrix LCD
-40 Degrees to 800 Degrees C

$359.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $359.99 / each Offer Ends 05/30/17

List Price $440.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -40 Degrees to 1472 Degrees F
  • Focus Spot Size and Distance 1" @ 50"
  • Accuracy 32 Degrees F +/-2 Degrees F or +/-1.0%
  • Emissivity Adjustable 0.10 to 1.00
  • Includes Thermocouple K Bead Probe, Durable Hard Case, Getting Started Guide In (6) Languages, USB Cable, FlukeView(R) Forms Software On CD, Users Manual On CD In (6) Languages (English, Spanish, French, German, Portuguese and Simplified Chinese)
  • Laser Sighting Single Dot
  • Battery Type (2) AA
  • Data Logging 99 Points
  • Alarm High/Low
  • Display Dot Matrix LCD
  • Temp. Range (C) -40 Degrees to 800 Degrees C
FLUKE-61
Infrared Thermometer
0 Degrees to 525 Degrees F
1" @ 8"
+/-2.0% of Reading
Fixed 0.95
Battery and Protective Boot
Single Dot
9V
Backlit LCD
-18 Degrees to 275 Degrees C

$145.79 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  618 

Sale Price $145.79 / each Offer Ends 05/30/17

List Price $198.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) 0 Degrees to 525 Degrees F
  • Focus Spot Size and Distance 1" @ 8"
  • Accuracy +/-2.0% of Reading
  • Emissivity Fixed 0.95
  • Includes Battery and Protective Boot
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
  • Temp. Range (C) -18 Degrees to 275 Degrees C
FLUKE FP Plus
Infrared Thermometer
Infrared -30 Degrees to 525 Degrees F, Probe -40 Degrees to 390 Degrees F
1" @ 2.5"
+/-2 Degrees F
Preset for Food Service Applications
Built In Contact Probe, Quick Start Guide, Operators Guide, Soft Carry Pouch
Single Dot
9V Alkaline
Backlit LCD
Infrared -35 Degrees to 275 Degrees C, Probe -40 Degrees to 200 Degrees C
Food Service

$269.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  NA

Sale Price $269.99 / each Offer Ends 05/30/17

List Price $330.00

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) Infrared -30 Degrees to 525 Degrees F, Probe -40 Degrees to 390 Degrees F
  • Focus Spot Size and Distance 1" @ 2.5"
  • Accuracy +/-2 Degrees F
  • Emissivity Preset for Food Service Applications
  • Includes Built In Contact Probe, Quick Start Guide, Operators Guide, Soft Carry Pouch
  • Laser Sighting Single Dot
  • Battery Type 9V Alkaline
  • Display Backlit LCD
  • Temp. Range (C) Infrared -35 Degrees to 275 Degrees C, Probe -40 Degrees to 200 Degrees C
  • Special Features Food Service
FLK-VT04
Infrared Visual Thermometer
14 Degrees to 482 Degrees F
Certificate of Conformity
1.5" @ 9"
+/-2 Degrees C or +/-2.0%
Adjustable 0.01 to 1.00
Hard Case, Micro SD Card, Micro SD Conversion Adapter, Rechargeable Li-Ion Battery, Charger Set, Lanyard, Printed Quick Start Guide, Analysis and Reporting Software CD, Manual and Quick Start Guide On CD
No
Lithium-Ion Rechargeable
No
High/Low
LCD
-10 Degrees to 250 Degrees C
Built-In Digital Camera, Thermal Heat Map Blending Overlay with One Button, Blend Digital and Thermal Images to Instantly Show The Exact Location of The Issue, Fully Automatic, Reporting Software, Make Professional Reports, Powerful Resolution with PyroBlend(TM) Plus Optics, View for Tight Spaces, Automated Monitoring Alarm

$494.96 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  617 

Sale Price $494.96 / each Offer Ends 05/30/17

List Price $605.00

Technical Specs

  • Item Infrared Visual Thermometer
  • Temp. Range (F) 14 Degrees to 482 Degrees F
  • Calibration Certificate Certificate of Conformity
  • Focus Spot Size and Distance 1.5" @ 9"
  • Accuracy +/-2 Degrees C or +/-2.0%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Hard Case, Micro SD Card, Micro SD Conversion Adapter, Rechargeable Li-Ion Battery, Charger Set, Lanyard, Printed Quick Start Guide, Analysis and Reporting Software CD, Manual and Quick Start Guide On CD
  • Laser Sighting No
  • Battery Type Lithium-Ion Rechargeable
  • Data Logging No
  • Alarm High/Low
  • Display LCD
  • Temp. Range (C) -10 Degrees to 250 Degrees C
  • Special Features Built-In Digital Camera, Thermal Heat Map Blending Overlay with One Button, Blend Digital and Thermal Images to Instantly Show The Exact Location of The Issue, Fully Automatic, Reporting Software, Make Professional Reports, Powerful Resolution with PyroBlend(TM) Plus Optics, View for Tight Spaces, Automated Monitoring Alarm
FLK-VT04A
Infrared Visual Thermometer
14 Degrees to 482 Degrees F
No
1.5" @ 9"
+/-2 Degrees C or +/-2.0%
Adjustable 0.01 to 1.00
Portable Soft Case, Micro-SD Card, Micro-SD Conversion Adapter to Standard, (4) AA Batteries, Charger/Adapter Set, Printed Quick Start Guides
No
AA
No
Yes
LCD
-10 Degrees to 250 Degrees C
Battery Savings Modes, Configurable Auto-Off Timer, Auto LCD Dimming, Adjustable LCD Brightness

$449.99 / each Offer Ends 05/30/17

Enter location to check availability
Catalog Page #  617 

Sale Price $449.99 / each Offer Ends 05/30/17

List Price $550.00

Technical Specs

  • Item Infrared Visual Thermometer
  • Temp. Range (F) 14 Degrees to 482 Degrees F
  • Calibration Certificate No
  • Focus Spot Size and Distance 1.5" @ 9"
  • Accuracy +/-2 Degrees C or +/-2.0%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Portable Soft Case, Micro-SD Card, Micro-SD Conversion Adapter to Standard, (4) AA Batteries, Charger/Adapter Set, Printed Quick Start Guides
  • Laser Sighting No
  • Battery Type AA
  • Data Logging No
  • Alarm Yes
  • Display LCD
  • Temp. Range (C) -10 Degrees to 250 Degrees C
  • Special Features Battery Savings Modes, Configurable Auto-Off Timer, Auto LCD Dimming, Adjustable LCD Brightness
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More