Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLUKE

Class II Laser Infrared Thermometer, 0° to 525°F

  • Item # 3MU88
  • Mfr. Model # FLUKE-61
  • Catalog Page # 618
  • UNSPSC # 41112213
Class II Laser Infrared Thermometer, 0° to 525°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $200.00 / each
Get This Price

$180.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) 0 Degrees to 525 Degrees F
  • Temp. Range (C) -18 Degrees to 275 Degrees C
  • Focus Spot Size and Distance 1" @ 8"
  • Accuracy +/-2.0% of Reading
  • Emissivity Fixed 0.95
  • Includes Battery and Protective Boot
  • Laser Sighting Single Dot
  • Battery Type 9V
  • Display Backlit LCD
  • Resolution 0.2 Degrees C
  • Spectral Response 7.0 to 18 uM
  • Response Time 500 msec.
  • Repeatability +/-2% of Reading or +/-3.5 Degrees F
  • Memory Max
  • Operating Temp. Range 32 Degrees to 120 Degrees F
  • Standards Class II Laser
  • Trigger Push Button
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Class II Laser Infrared Thermometer, 0° to 525°F is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from IR Thermometer WORKS GREAT. PREFER THIS TO OTHERS I HAVE USED. IT IS EASY TO USE..NO LEARNING CURVE, JUST POINT AND SHOOT AND VIOLA. I PREFER A GOOD NAME PRODUCT LIKE FLUKE
Date published: 2013-05-29
Rated 5 out of 5 by from Nice product. Its a Fluke what more needs to be said.
Date published: 2013-01-28
  • y_2017, m_6, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3MU88, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.