Skip Content

ST
FLUKE

250 mK Infrared Visual Thermometer, Emissivity: Adjustable 0.01 to 1.00, Display: 2.2" Color LCD

  • Item # 29TJ14
  • My Part #
  • Mfr. Model # FLK-VT04
  • Catalog Page # 601
  • UNSPSC # 41112213
IR Therm, Digital Camera,1" @ 43" Focus close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $559.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.63 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bridging the gap between low-cost IR thermometers and high-priced thermal imagers, this pocket-size instrument blends visual and thermal IR images to show exactly where the hot and cold spots are. Great for electricians, electrical and HVAC contractors, and maintenance/troubleshooting applications. Images can be adjusted from full infrared to full visual in 25% steps. Intuitive interface.

View More

Technical Specs

  • Item - Infrared Visual Thermometer Infrared Visual Thermometer
  • Temp. Range (F) - Infrared 14 Degrees to 482 Degrees F
  • Temp. Range (C) - Infrared -10 Degrees to 250 Degrees
  • Focus Spot Size and Distance - Infrared 3" @ 18"
  • Emissivity Adjustable 0.01 to 1.00
  • Laser Sighting - Infrared No
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera 2.2" Color LCD
  • Spectral Response - Infrared 6.5 to 14.0um
  • Thermal Sensitivity - IR Camera 250 mK
  • Focus Range - Infrared Less than 0.22m (Near), 0.22m to Infinity (Far)
  • Field of View - IR Camera 28.0 Degrees Horizontal x 28.0 Degrees Vertical
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
  • Alarm Indication Visual
  • Data Hold Yes
  • Response Time 125 msec
  • Removable Memory Card 4GB MicroSD
  • Ambient Temp. Range 14 Degrees to 113 Degrees F
  • Focus Method Fixed
  • Battery Type Lithium-Ion Rechargeable
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Wireless No
  • Calibration Certificate Included No
  • Special Features Built-In Digital Camera, Thermal Heat Map Blending Overlay with One Button, Blend Digital and Thermal Images to Instantly Show The Exact Location of The Issue, Fully Automatic, Reporting Software, Make Professional Reports, Powerful Resolution with PyroBlend(TM) Plus Optics, View for Tight Spaces, Automated Monitoring Alarm
  • Standards CFR47, CE, IEC/EN
  • Includes Hard Case, Micro SD Card, Micro SD Conversion Adapter, Rechargeable Li-Ion Battery, Charger Set, Lanyard, Printed Quick Start Guide, Analysis and Reporting Software CD, Manual and Quick Start Guide On CD
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.