TP
FLUKE

Infrared Camera Kit, Test Instrument Included: Digital Multimeter

  • Item # 31FN06
  • My Part #
  • Mfr. Model # FLK-TI200 60HZ/FCA
  • Catalog Page # 608
  • UNSPSC # 41115321
Infrared Camera Kit, Test Instrument Included: Digital Multimeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,600.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Identify, diagnose and communicate problems directly from the field with the Fluke Ti200 a3001 FC iFlex® Kit. The a3001 FC iFlex® AC Wireless Current Module combines a wireless true-RMS current meter with an iFlex flexible current probe to measure easily around large conductors or thread carefully between tightly packed wires. Connect the iFlex to your test point and view the results up to 20 meters away on your 3000 FC Series Wireless Multimeter. Part of the Fluke Connect® suite of wireless tools, the Ti200, a3001, and 3000 FC Multimeter work directly with Fluke Connect Assets software. When using the hardware and software together, you can capture and share reliable data you can trace and trust.

View More

Technical Specs

  • Item Infrared Camera Kit
  • Test Instrument Included Digital Multimeter
  • Includes 3000FC Multimeter, A3001FC iFlex Module, AC Power Adapter, Lithium Ion Smart Battery, USB Cable, SD Memory Card, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap (Left or Right-Handed Use), Users Manual, Smartview Software, Warranty Registration Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.