Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLUKE

Infrared Camera Kit, Test Instrument Included: Digital Multimeter

  • Item # 31FN04
  • My Part #
  • Mfr. Model # FLK-TI400 60HZ/FCA
  • Catalog Page # 608
  • UNSPSC # 41115321
Infrared Camera Kit, Test Instrument Included: Digital Multimeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through June 30, 2018.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item Infrared Camera Kit
  • Test Instrument Included Digital Multimeter
  • Includes 3000FC Multimeter, A3001FC iFlex Module, AC Power Adapter, Lithium Ion Smart Battery, USB Cable, SD Memory Card, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap (Left or Right-Handed Use), Users Manual, Smartview Software, Warranty Registration Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.